Shop All Composite Toe Boots and Shoes
Lfc, Llc
Endrina„¢ by Genuine Grip® Women's Camila Comp Toe Casual Shoes, Size 7, Black
Mfr # 350-7
Zoro # G404903638
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lfc, Llc
- MFR # 350-7
- Zoro # G404903638
- UPC # 811863013270
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Women's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-18, 2413-18 m i/75 c/75 eh massaging cushion insoles ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole man-made upper oil & slip resistant electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1431)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- ARIAT 6-Inch Work Boot, M, 11, Brown, PR (10033995)
- Lfc, Llc Foot Protection