Shop All Ink and Toner Cartridges
Lexmark
Toner Cartridge, 9000 Page-Yield, Black, Printer Brand: Lexmark
Mfr # X264H21G
Zoro # G6240879
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model X264, X363, X364
- Cartridge Condition New
- Printer Brand Lexmark
- Max. Page Yield 9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # X264H21G
- Zoro # G6240879
- UPC # 734646317511
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Printer Series | None |
Printer Model | X264, X363, X364 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Lexmark |
Max. Page Yield | 9000 |
Color | Black |
For Use With | Lexmark™ X264, X363, X364; Lexmark™ |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Lexmark Printers:X264, X264dn, X363, X363dn, X364, X364dn, X364dw |
Yield Type | High-Yield |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Printer Brand Lexmark, Printer Series None, Printer Model X264, X363, X364, Max. Page Yield 9000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Blueprint Pivot Wall Rack, Grey (ADI617)
- SHARPIE Oil Based Paint Marker, 2 PK (34968PP)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- LEXMARK Black Toner Cartridge 7.5K YLD (B281000)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- LEXMARK 801HM High Yield Magenta Toner Cartridge 3K YLD (80C1HM0)
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- LEXMARK Cyan High Yield Toner Cartridge 10K YLD (24B5804)
- LEXMARK Return Program Extra High-Yield Toner, 4,000 Page-Yield, Yellow, TAA Compliant (70C0XYG)
- LEXMARK High Yield Black Toner Cartridge 6K YLD (X340H11G)
- Lexmark Printers & Scanners