Shop All Ink and Toner Cartridges
This Product is Discontinued
Lexmark
Toner Cartridge, 6000 Page-Yield, Black (Discontinued)
Mfr # C544X1KG
Zoro # G6241597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Page Yield 6000
- Color Black
- For Use With Lexmark™ C544dn, C544dtn, C544dw, C544n, X544dn, X544dtn, X544dw, X544n; Lexmark™
- Remanufactured Cartridge Number No
- Product Type Toner Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # C544X1KG
- Zoro # G6241597
- UPC # 734646083539
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Item | Toner Cartridge,6000 Page-Yield,Black |
Max. Page Yield | 6000 |
Color | Black |
For Use With | Lexmark™ C544dn, C544dtn, C544dw, C544n, X544dn, X544dtn, X544dw, X544n; Lexmark™ |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Lexmark Printers: C544, C544DN, C544DW, C544N, X544, X544dn, X544dw, X544n |
Features | Return Program |
Device Types | Laser Printer |
Supply Type | Toner |
Yield Type | Extra High-Yield |
Description
Toner Cartridge,6000 Page-Yield,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.