Shop All Ink and Toner Cartridges
Lexmark
Toner Cartridge, 3000 Page-Yield, Yellow
Mfr # 70C1HYO
Zoro # G6242026
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 3000
- Color Yellow
- For Use With Lexmark™ CS310n, CS310dn, CS410n
- Compatible OEM Model Number Lexmark
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 70C1HYO
- Zoro # G6242026
- UPC # 734646436847
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Item | Toner Cartridge,3000 Page-Yield,Yellow |
Max. Page Yield | 3000 |
Color | Yellow |
For Use With | Lexmark™ CS310n, CS310dn, CS410n |
Compatible OEM Model Number | Lexmark |
Remanufactured Cartridge Number | No |
Features | Return Program |
Weight | 0.661 lbs |
Yield Type | High-Yield |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Description
Toner Cartridge,3000 Page-Yield,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- XEROX Xerox Drum Cartridge (013R00686)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 4 3/4 in H (1W768)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- LEXMARK Extra High Yield Black Toner Cartridge 32K YLD (64415XA)
- LEXMARK Government Lexmark Black Extra High Yield Return Program Toner Ctg (78C0XKG)
- LEXMARK High Yield Yellow Toner Cartridge 10K YLD (C748H1YG)
- LEXMARK Government Lexmark Magenta Ultra High Yield Return Program Toner Ctg (78C0UMG)
- LEXMARK 701Y Yellow Toner Cartridge 1K YLD (70C10Y0)
- LEXMARK Cyan Toner Cartridge 1.5K YLD (C3210C0)
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- Lexmark Printers & Scanners