Shop All Ink and Toner Cartridges
Lexmark
Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 8000
Mfr # C734A2KG
Zoro # G6241490
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model C734, X736, X738
- Cartridge Condition New
- Printer Brand Lexmark
- Max. Page Yield 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # C734A2KG
- Zoro # G6241490
- UPC # 734646047630
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Printer Series | None |
Printer Model | C734, X736, X738 |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Lexmark |
Max. Page Yield | 8000 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Lexmark™ C734, X736, X738; Lexmark™ |
Product Type | Toner Cartridge |
Compatibility | Lexmark Printers:C734n, C734, C734dn, C736n, C736, C734dw, C736dn, C734dtn, C736dtn, Lexmark Multifunction Printers: X734, X736, X738, X734de, X736de, X738de, X738dte |
Supply Type | Toner |
Yield Type | High-Yield |
Device Types | Multifunction Laser Printer |
Description
Printer Brand Lexmark, Printer Series None, Printer Model C734, X736, X738, Max. Page Yield 8000, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Top Tab File Folder, Second, PK100 (UNV15122)
- QUALARC Manchester Locking Conversion Kit (MAN-LCKIT)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- GREAT PAPERS Certificate Backer, Navy, 12"x9.37, PK10 (2015092)
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- LEXMARK Lexmark Magenta Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00MG)
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- LEXMARK #37 Color Inkjet Cartridge 150 YLD (18C2140)
- LEXMARK Extra High Yield Magenta Toner Cartridge 20K YLD (C792X1MG)
- LEXMARK 701K Black Toner Cartridge 1K YLD (70C10K0)
- HP Toner Cartridge, Cyan, Max. 1400 (CF401A)
- Lexmark Ink and Toner Cartridges