Shop All Ink and Toner Cartridges
Lexmark
Return Program Extra High-Yield Toner, 8,000 Page-Yield, Black, TAA Compliant
Mfr # 70C0XKG
Zoro # G105742932
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 8000
- Color Black
- Compatible OEM Model Number OEM
- For Use With Lexmark™ CS410dn, CS410dtn, CS410n, CS510de, CS510dte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 70C0XKG
- Zoro # G105742932
- UPC # 734646455497
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 8000 |
Color | Black |
Compatible OEM Model Number | OEM |
For Use With | Lexmark™ CS410dn, CS410dtn, CS410n, CS510de, CS510dte |
Remanufactured Cartridge Number | No |
Standards | TAA Compliant |
Features | Return Program |
Yield Type | Extra High-Yield |
Device Types | Laser Printer |
Supply Type | Toner |
Description
Extra high yield return program toner cartridge TAA. Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Label Kit, 2-Line, Red, PK3 (90951)
- WESTCOTT Scissors, 8", Black (10572)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- LEXMARK Lexmark, 500UG Ultra High Yield Return Program Toner, TAA Compliant (50F0U0G)
- LEXMARK Lexmark International LEXE260X22G Photo Conductor Kit- 30000 Page Yield- Black (LEXE260X22G)
- LEXMARK Lexmark Extra High Yield Magenta Return Program Toner, TAA Compliant, Yield: 4000 Pages (80C0XMG)
- LEXMARK High Yield Yellow Toner Cartridge 10K YLD (C748H1YG)
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- SHARP Black Toner Cartridge 9K Yield (MXC35TB)
- Lexmark Ink and Toner Cartridges