Shop All Laser Printers
Lexmark
MS431dn Laser Printer
Mfr # MS431DN
Zoro # G8285824
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 42 ppm
- Printer Model MS431dn
- Print Resolution (Black) 600 x 600 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lexmark
- MFR # MS431DN
- Zoro # G8285824
- UPC # 734646695640
- Country of Origin United States
- Category Laser Printers
Dimensions
Depth | 16.5" |
Max. Paper Size | 8.5 x 14 |
Height | 11" |
Width | 16.11" |
Details
Item | Printers |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 42 ppm |
Printer Model | MS431dn |
Print Resolution (Black) | 600 x 600 dpi |
Weight | 23.2 lbs |
Standards | Energy Star Rated; EPEAT® Silver; ICES-003 Class B; BSMI Class B; US FDA; UL 60950-1; FCC Class B; cUL CAN/CSA-C22.2 60950-1; NOM; CB EN/IEC 60950-1; CB EN/IEC 60825-1; CE DoC (EN 62301 Class B; EN 62311; CE EN/IEC 60950-1; CE EN/IEC 60825-1; EN 61000-3; EN 55022 Class B; EuP; EN 55024; UL); EFTA (CE); KCC; CCC; CECP; CEL; C-tick DoC; UL-AR; KC mark; UL GS mark; EC 1275; MET-I; ISO 532B; ECMA-370; TED; GOST-R; SII; TER; DE-UZ 205; China Green Product (CGP) |
LCD Display | Yes |
Network Ready | Yes |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Network Capable | Yes |
Includes | Power Cord(s); Setup Guide; Software and Documentation CD; Return Program Imaging Unit up to 40,000 Pages; Return Program Toner Cartridge up to 3,000 Pages; Stability Sheet; Safety Sheet; Statement of Limited Warranty/Guarantee |
Capacity | 550 |
Network Types | 10/100/1000Base-TX Ethernet |
First Page Out | 5.9 s |
Duplex Printing | Automatic |
Description
With output up to 42 pages per minute and a light, compact form factor, the Lexmark MS431dn provides fast, dependable performance. Connect via USB or Gigabit Ethernet and power through big jobs with a 1-GHz multi-core processor, 256 MB of memory and a 100-sheet multipurpose feeder. Available Extra High Yield UnisonTM toner prints up to 20,000 pages, and optional 550-sheet tray supports longer print runs and enhances media flexibility. A steel frame drives durability and long-life reliability, while standard two-sided printing saves paper, the lifetime fuser minimizes maintenance, and Lexmark full-spectrum security helps protect your network and proprietary information.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- NINJATEK Filament, TPE, 1.75mm Dia., Midnight, 0.50kg (3DCH0117505)
- SHARPIE Rollerball Pen, Needle Point, Blue, PK12 (2093199)
- KONICA MINOLTA Cyan Toner Cartridge 6K YLD (A0X5435)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- LEXMARK CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan (40N9070)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- LEXMARK 29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADW)
- LEXMARK MS821n Laser Printer (50G0050)
- LEXMARK MS725dvn Laser Printer (50G0610)
- HP LaserJet Enterprise M607n Wireless Laser Printer (K0Q14A#BGJ)
- Lexmark Printers & Scanners