Shop All Ink and Toner Cartridges
Lexmark
Lexmark Yellow Return Program Toner Cartridge, TAA Compliant
Mfr # 74C0SYG
Zoro # G6703052
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Standard Yield
- Color Yellow
- Yield 7000 Pages
- Product Type Toner Cartridge
- Compatibility Lexmark Printers: CS720de, CS720dte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lexmark
- MFR # 74C0SYG
- Zoro # G6703052
- UPC # 734646614573
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Capacity | Standard Yield |
Color | Yellow |
Yield | 7000 Pages |
Product Type | Toner Cartridge |
Compatibility | Lexmark Printers: CS720de, CS720dte |
Description
Lexmark CS720, CS725, CX725 Yellow Return Program Toner Cartridge for US Government (7,000 Yield) (TAA Compliant Version of 74C1SY0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- AT-A-GLANCE Recycled Desk Calendar Refill, 3 1/2x6 (E717R-50)
- GBC Zip Spines, 32-Hole, 1/2"Dia, 85-Sheet Cap, 25/PK, Black PK (GBC2515660)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- LEXMARK 701Y Yellow Toner Cartridge 1K YLD (70C10Y0)
- LEXMARK Toner Cartridge, 45000 Page-Yield, Black, Max. Page Yield: 25, 000 (52D1H0L)
- LEXMARK #37 Color Inkjet Cartridge 150 YLD (18C2140)
- LEXMARK Toner Cartridge, 4000 Page-Yield, Black, Printer Brand: Lexmark (70C1HKO)
- LEXMARK Lexmark Magenta Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00MG)
- LEXMARK 55B1H0E High-Yield Contract Toner Cartridge, 15,000 Page-Yield, Black (55B1H0E)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75331)
- Lexmark Ink and Toner Cartridges