Shop All Laser Printers
Lexmark
Lexmark MX522adhe Mono Laser MFP
Mfr # 36S0840
Zoro # G6306658
product price: $1,615.99
/ea
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.8"
- Depth 16.9"
- Width 19.3"
- Product Type Laser Multifunction Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 36S0840
- Zoro # G6306658
- UPC # 734646636100
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 18.8" |
Depth | 16.9" |
Width | 19.3" |
Screen Size | 4.30" |
Details
Product Type | Laser Multifunction Printer |
Power Source | AC Supply |
Description
Mid-size workgroups can work fast and still run economically with the MX520 Series, the up-to 46 page-per-minute multifunction product with long-life components that rarely need replacement. A multi-core processor joins up to 2 GB of memory (MX522adhe) to power through big jobs, while a durable design keeps things moving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100B00 #1Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100B00)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- RITE IN THE RAIN 5" x 7" Planner Calendar Pages, Tan (9260W)
- LEXMARK MS823n Laser Printer (50G0180)
- LEXMARK MX331adn MFP Mono Laser Printer, Copy; Print; Scan (29S0150)
- LEXMARK CS431dw Color Laser Printer (CS431DW)
- LEXMARK MX431adn MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADN)
- LEXMARK 29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADW)
- LEXMARK MS431dn Laser Printer (MS431DN)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- Lexmark Printers & Scanners