Shop All Ink and Toner Cartridges
Lexmark
Lexmark Extra High Yield Yellow Return Program Toner, TAA Compliant, Yield: 22000 Pages
Mfr # 82K0XYG
Zoro # G6688255
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Extra High Yield
- Yield 22000 Pages
- Product Type Toner Cartridge
- Package Type Retail
- Compatibility Lexmark Laser Printers: CX825, CX860
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lexmark
- MFR # 82K0XYG
- Zoro # G6688255
- UPC # 734646597289
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Capacity | Extra High Yield |
Color | Yellow |
Yield | 22000 Pages |
Product Type | Toner Cartridge |
Package Type | Retail |
Compatibility | Lexmark Laser Printers: CX825, CX860 |
Description
Lexmark CX825, CX860 Extra High Yield Yellow Return Program Toner Cartridge for US Government (22,000 Yield) (TAA Compliant Version of 82K1XY0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- ZORO SELECT Dunnage Bag 72" x 36" 28 mil, Includes Air Valve (2GWN4)
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- LEXMARK Extra High Yield Yellow Toner Cartridge 20K YLD (C792X1YG)
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- LEXMARK Toner Cartridge, 9000 Page-Yield, Black, Printer Brand: Lexmark (X264H21G)
- LEXMARK Black Toner Cartridge 7.5K YLD (B281000)
- LEXMARK 701M Magenta Toner Cartridge 1K YLD (70C10M0)
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- Lexmark Printers & Scanners