Shop All Ink and Toner Cartridges
Lexmark
Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages
Mfr # 72K00KG
Zoro # G6685595
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Standard Yield
- Yield 8000 Pages
- Product Type Toner Cartridge
- Compatibility Lexmark Laser Printers: CS820, CX820, CX825, CX860
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 72K00KG
- Zoro # G6685595
- UPC # 734646615044
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Capacity | Standard Yield |
Color | Black |
Yield | 8000 Pages |
Product Type | Toner Cartridge |
Compatibility | Lexmark Laser Printers: CS820, CX820, CX825, CX860 |
Description
Lexmark CS820, CX820, CX825, CX860 Black Return Program Toner Cartridge for US Government (8,000 Yield) (TAA Compliant Version of 72K10K0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- XEROX XEROX PHASER COMP 6280 HY MAGENTA (106R01389)
- HONEYWELL Honeywell Shredder (9306)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- LEXMARK Lexmark Magenta Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00MG)
- LEXMARK High Yield Black Toner Cartridge 25K YLD (X651H11A)
- LEXMARK Government Lexmark Magenta Ultra High Yield Return Program Toner Ctg (78C0UMG)
- LEXMARK Lexmark International LEXE260X22G Photo Conductor Kit- 30000 Page Yield- Black (LEXE260X22G)
- LEXMARK Extra High Yield Magenta Toner Cartridge 20K YLD (C792X1MG)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75962)
- Lexmark Printers & Scanners