Shop All Label Maker & Printer Accessories
Lexmark
Lexmark 550-Sheet Tray
Mfr # 40C2100
Zoro # G6172102
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.2 in
- Length 19 in
- Height 4.7 in
- Printer Series Compatibility Lexmark Printers: CX725de, CX725dhe, CX725dthe, CS725de, CS720de, CS720dte, CS725dte
- Type Paper Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 40C2100
- Zoro # G6172102
- UPC # 734646562706
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Width | 18.2 in |
Length | 19 in |
Height | 4.7 in |
Media Size | B5 Envelope - 6.92" x 9.84", Legal - 8.50" x 14", A4 - 8.30" x 11.70", A5 - 5.80" x 8.30", C5 Envelope - 3.37" x 9", Executive - 10.50" x 7.25", Letter - 8.50" x 11", Envelope No. 10, Officio, Folio - 8.27" x 13", DL Envelope - 4.30" x 8.60", Statement - 8.50" x 5.50", A6 - 4.10" x 5.80", JIS B5 |
Details
Item | 550-Sheet Tray |
Printer Series Compatibility | Lexmark Printers: CX725de, CX725dhe, CX725dthe, CS725de, CS720de, CS720dte, CS725dte |
Type | Paper Tray |
Media Type | Plain Paper |
Total Media Capacity | 550 |
Description
Lexmark CS720, CS725, CX725, C4150, XC4140, XC4150 550-Sheet Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- KLEIN TOOLS Safety Scissors, 4-Inch (444HC)
- GEM OFFICE PRODUCTS "T" Pins, 2" Length, 9/16" Head Width, 100/BX, Silver 100PK (GEM85T)
- LEXMARK Lexmark 2,100-Sheet Tray (50G0804)
- LEXMARK Lexmark 40X5413-OEM C540 Exit Sensor (40X5413-OEM)
- LEXMARK Lexmark 550-Sheet Tray (36S3110)
- LEXMARK Lexmark Staple Finisher For MS7/MS8/MX8 (50G0850)
- LEXMARK Lexmark Marknet N8372 802.11 a/b/g/n/ac Wireless Print Server (27X6410)
- LEXMARK Lexmark Color, CMY Return Program Developer Kit, 300000 Yield (72K0DV0)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/White (TZeS231)
- Lexmark Labels & Label Makers