Shop All Printer & Scanner Accessories
Lexmark
Lexmark 40X3244-OEM 115V Low Voltage Power Supply AIO
Mfr # 40X3244-OEM
Zoro # G003870041
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 40X3244-OEM
- Zoro # G003870041
- UPC # 610074057376
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 115V low voltage power supply aio
- Type: Power Supplies
- Dimension: 7 x 9 x 15 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Mail Slot (0015.190)
- STANLEY STORAGE ORGANIZR 16.7""L (014725R)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", White, 10/Bundle (22XL77)
- 3M Desktop Document Holder, 9-2/3"x2"x12-1/8", Black/Silver (MMMDH340MB)
- LEXMARK Transfer Belt Assembly (40X9929)
- LEXMARK Ms82X Svc Maint Kit, Fuser Belt Sy Fuser (41X2233)
- LEXMARK Lexmark 40X7588-OEM Fuser Access Door for MS810 (40X7588-OEM)
- LEXMARK Lexmark 40X7811-OEM Output Bin Tray (40X7811-OEM)
- LEXMARK Transfer Module for CS310 (40X7610-OEM)
- LEXMARK Ms725 Svc Maint Kit, Fuser Hr Fuser Asm (41X2242)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- Lexmark Printer & Scanner Accessories