Shop All Printer & Scanner Accessories
Lexmark
Lexmark 21D0625-OEM 25W P3150 Universal Power Supply
Mfr # 21D0625-OEM
Zoro # G403869829
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lexmark
- MFR # 21D0625-OEM
- Zoro # G403869829
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 25W p3150 universal power supply
- Type: Power Supplies
- Dimension: 2 x 3 x 4 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Colorful 8 Digit Handheld Calculator, PK3 (910)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK25 (05265)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- LEXMARK Lexmark 40X7811-OEM Output Bin Tray (40X7811-OEM)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- LEXMARK Transfer Module for CS310 (40X7610-OEM)
- LEXMARK Transfer Belt Assembly (40X9929)
- LEXMARK Lexmark 40X0588-OEM Fuser Exit Sensor Assembly (40X0588-OEM)
- LEXMARK Ms82X Svc Maint Kit, Fuser Belt Sy Fuser (41X2233)
- CANON Canon CNMPGI2200XLBK Pgi-2200Xl Ink Tank; Black (CNMPGI2200XLBK)
- Lexmark Printers & Scanners