Shop All Ink and Toner Cartridges
Lexmark
Fuser, , 100,000 Page-Yield
Mfr # 40X8110
Zoro # G505695432
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 100000
- For Use With Lexmark™ C73X Series, C746 Series, C748E Series
- Includes Transfer Roller; Charge Roller
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 40X8110
- Zoro # G505695432
- UPC # 734646420198
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 100000 |
For Use With | Lexmark™ C73X Series, C746 Series, C748E Series |
Includes | Transfer Roller; Charge Roller |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Fuser |
Description
Maintenance kit includes transfer roller, charge roller and fuser. Recommended every 100,000 pages based on an average of three pages per job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 38", Kraft, 25/Bundle (11A682)
- OIC Clipboard, Carry, Box, Bkcp (83326)
- LABELMASTER Shippers Dec for Dan Gds Bnk Form, PK100 (F07LB)
- LEXMARK Lexmark Black and Color Return Imaging Kit, 125000 Yield (78C0ZV0)
- LEXMARK Black Toner Cartridge 21K YLD (24B6887)
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- LEXMARK Black Re-Inking Printer Ribbon High Yield 8M Characters (3070169)
- LEXMARK C341XM0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Mgnta (C341XM0)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- BROTHER Black High-Yield Toner Cartridge 7K YLD (TN580)
- Lexmark Ink and Toner Cartridges