Shop All Laser Printers
Lexmark
CX431adw MFP Color Laser Printer, Copy; Print; Scan
Mfr # CX431ADW
Zoro # G8285745
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Laser
- Operating System Compatibility Windows; Mac; Linux; Citrix; Novell
- Print Speed 26 ppm
- Capacity 50
- Max. Paper Size 8.5 x 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # CX431ADW
- Zoro # G8285745
- UPC # 734646701402
- Country of Origin China
- Category Laser Printers
Dimensions
Max. Paper Size | 8.5 x 14 |
Width | 17.3" |
Depth | 21.9" |
Height | 20.4" |
Accepts Paper Size | #7 3/4 Envelope; #9 Envelope; #10 Envelope; A4; A5; A6; B5 Envelope; C5 Envelope; DL Envelope; Hagaki Card; Executive; Folio; JIS-B5; Legal; Letter; Oficio; Statement; Universal |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Laser |
Operating System Compatibility | Windows; Mac; Linux; Citrix; Novell |
Print Speed | 26 ppm |
Capacity | 50 |
Fax Transmission Speed | 33.6 kb/s |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Standards | Energy Star Rated; ICES-003 Class B; BSMI Class B; US FDA; UL 60950-1; FCC Class B; cUL CAN/CSA-C22.2 60950-1; CB EN/IEC 60950-1; CB EN/IEC 60825-1; CE DoC (EN 62301 Class B; EN 62311; CE EN/IEC 60950-1; CE EN/IEC 60825-1; EN 61000-3; EN 55022 Class B; EN 55024; UL); EFTA (CE); KCC; CCC; CECP; CEL; C-tick DoC; UL-AR; KC mark; UL GS mark; UCRF; EC 1275; DE-UZ 219; CNS-13438/14336; Wi-Fi CERTIFIED; China Green Product (CGP) |
Network Ready | Yes |
Includes | Black Print Cartridge; Color (CMY) Print Cartridges; Warranty Information; Worldwide Safety Information Sheet; Software and Documentation CD; Worldwide Printer Setup Sheet; Power Cord |
Features | Wireless Printing |
Weight | 22.7 lbs |
Print Resolution (Color) | 600 x 600 dpi |
Machine Functions | Copy; Fax; Print; Scan |
Description
Small workgroup color versatility is easy to deploy and share with the compact, lightweight Lexmark CX431adw multifunction. Built for reliability, performance and security, it offers lifetime imaging components, output at up to 26 ppm, scanning at up to 96 images per minute and Lexmark's exclusive full-spectrum security. With replacement UnisonTM Extra High Yield toner plus media input expandable up to 751 pages, you can print more and stop less. Connect users via USB, Gigabit Ethernet, or Wi-Fi, and take control of a 2.8-inch color touch screen offering built-in cloud connectors for Box, DropBox, Google Drive, and Microsoft OneDrive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1600B00 Mailbox, 1475 cu-in Capacity, Galvanized Steel, Powder-Coated (E1600B00)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- MARSH Stencil Brush (30322)
- LEXMARK CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan (40N9070)
- LEXMARK CS431dw Color Laser Printer (CS431DW)
- LEXMARK CS331dw Laser Printer (40N9020)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- LEXMARK 29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADW)
- LEXMARK MS725dvn Laser Printer (50G0610)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- Lexmark Printers & Scanners