Shop All Laser Printers
Lexmark
CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan
Mfr # 40N9070
Zoro # G305695724
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Laser
- Print Speed (Black) 26 ppm
- Print Resolution (Black) 600 x 600 dpi
- Print Speed 26 ppm
- Standards Energy Star Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 40N9070
- Zoro # G305695724
- UPC # 734646679916
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 13.6" |
Depth | 15.5" |
Width | 16.2" |
Accepts Paper Size | #10 Envelope; #9 Envelope; 7 3/4 Envelope; A4; A5; A6; B5 Envelope; C5 Envelope; DL Envelope; Executive; Folio; Hagaki Card; JIS-B5; Legal; Letter; Oficio; Universal |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Laser |
Print Speed (Black) | 26 ppm |
Print Resolution (Black) | 600 x 600 dpi |
Print Speed | 26 ppm |
Standards | Energy Star Rated |
Network Ready | Yes |
Print Resolution (Color) | 600 x 600 dpi |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Features | Wireless Printing |
Fax Transmission Speed | 33.6 kb/s |
Includes | Starter Ink Cartridges (CMY) 500 Page-Yield; Starter Ink Cartridge (BK) 750 Page-Yield; Warranty Information; Worldwide Printer Setup Sheet; Power Cord; Software and Documentation CD; |
Machine Functions | Copy; Fax; Print; Scan |
Copying Speed (Black) | 26 cpm |
Copying Speed (Color) | 26 cpm |
Auto Document Feed/Sheets | 50 |
Description
Lexmark's comprehensive approach to product security is a design and engineering mandate across our entire product portfolio. Our security features help keep your information safe—in the document, on the device, over the network and at all points in between. Automatic two-sided printing is standard, along with a built-in energy-saving mode that goes from sleep to print to sleep with nothing to set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- COMPLYRIGHT Job Application (Long Form), PK50 (A0019)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81225)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- LEXMARK CX431adw MFP Color Laser Printer, Copy; Print; Scan (CX431ADW)
- LEXMARK CS331dw Laser Printer (40N9020)
- LEXMARK CS431dw Color Laser Printer (CS431DW)
- LEXMARK MS725dvn Laser Printer (50G0610)
- LEXMARK 29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADW)
- Lexmark Laser Printers