Shop All Laser Printers
Lexmark
CS331dw Laser Printer
Mfr # 40N9020
Zoro # G105731660
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity 10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
- Printer Model CS331dw
- Print Speed 26 ppm
- Network Capable Yes
- Height 20.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 40N9020
- Zoro # G105731660
- UPC # 734646679817
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 20.4" |
Depth | 21.9" |
Details
Printer Connectivity | 10/100/1000Base-T Ethernet; 802.11b/g/n Wireless |
Item | Printers |
Printer Model | CS331dw |
Print Speed | 26 ppm |
Network Capable | Yes |
Network Ready | Yes |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Includes | 750-Page Black Print Cartridge; 500-Page Cyan Print Cartridge; 500-Page Magenta Print Cartridge; 500-Page Yellow Print Cartridge; Warranty Information; Worldwide Safety Information Sheet; Power Cord; Software and Documentation CD; Printer Setup Sheet; |
LCD Display | Yes |
Standards | Energy Star Rated |
Description
Enhance small-workgroup productivity with color output up to 26 pages per minute. Connectivity via Wi-Fi, USB and gigabit Ethernet. Its 1-GHz multi-core processor lets you tackle big jobs, while Lexmark full-spectrum security helps protect your data.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- DOWLING MAGNETS Wonderboard STEAM Architect Magnet Set (736221)
- LEXMARK CX331adwe Multifunction Color Laser Printer, Copy/Fax/Print/Scan (40N9070)
- LEXMARK MS821n Laser Printer (50G0050)
- LEXMARK MS725dvn Laser Printer (50G0610)
- LEXMARK MS431dn Laser Printer (MS431DN)
- LEXMARK 29S0500 MFP Mono Laser Printer, Copy; Fax; Print; Scan (MX431ADW)
- LEXMARK Cx825Dtfe - Multifunction - Laser - Colour Copying, Colour Faxing, (42K0042)
- BROTHER INTERNATIONAL Digital Mult -function Copier (DCPL2550DW)
- Lexmark Printers & Scanners