Shop All Printer & Scanner Accessories
Lexmark Compatible
Lexmark Compatible 40X0100 Fuser Maintenance Kit for Lexmark & IBM Printers
Mfr # 40X0100
Zoro # G603869858
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark Compatible
- MFR # 40X0100
- Zoro # G603869858
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Lexmark delivers high powered solutions, services and supplies that meet and exceed the needs of customers ranging from even the smallest office to larger corporate enterprises. Lexmark's reputation boasts years of printing industry leadership, coupled with a close relationship with its customers. Lexmark is consistently developing high quality, easy to use business products while providing excellent service.
Primary Information
Product Type : Fuser Maintenance Kit
Printer Technology : Laser
Output Color : Black
Compatibility : IBM Infoprint 1532, IBM Infoprint 1552, IBM Infoprint 1572
Yield : 300,000 Pages 5% Coverage
Special Feature
COO : China; United States
UNSPSC Code
UNSPSC Code : 44103109
Primary Information
Product Type : Fuser Maintenance Kit
Printer Technology : Laser
Output Color : Black
Compatibility : IBM Infoprint 1532, IBM Infoprint 1552, IBM Infoprint 1572
Yield : 300,000 Pages 5% Coverage
Special Feature
COO : China; United States
UNSPSC Code
UNSPSC Code : 44103109
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- DAYMARK Removeable Adhesive 1"x1" Octagon Monday Triling Label, PK12000 (IT110060B-1-MON)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- SEIKO INSTRUMENTS SEIKO SKPSLP-DRL Seiko Br White Thermal - 320Pk Diskette-Name Tag (SKPSLP-DRL)
- PROSKIT Field and Maintenance Kit (PK-15308EM)
- VESTIL Roller Stand STAND-H-HP with 27" to 42-1/2" Height Range 1760 Lb. Capacity (STAND-H-HP)
- GENERAL RIBBON General Ribbon GRCR842BR Seiko IR40T Black & Red Ink Roller (GRCR842BR)
- INLAYS RICOH CORP. RIC SP4500 Maintenance Kit (407329)
- TRIMBRITE TRIMBRITE T0415 Pinstripe Tape; Silver Chrome; 0.31 In. X 36 Ft. (T18-T0415)
- XEROX Xerox Corporation Waste Toner Container (008R13089)
- Lexmark Compatible Printers & Scanners