Shop All Ink and Toner Cartridges
Lexmark
C341XY0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Yellow
Mfr # C341XY0
Zoro # G8285970
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 4500
- Remanufactured Cartridge Number No
- Features Return Program
- For Use With Lexmark™ CS/CX 23x/33x
- Compatible OEM Model Number Lexmark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # C341XY0
- Zoro # G8285970
- UPC # 734646711081
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 4500 |
Color | Yellow |
Remanufactured Cartridge Number | No |
Features | Return Program |
For Use With | Lexmark™ CS/CX 23x/33x |
Compatible OEM Model Number | Lexmark |
Weight | 2 lbs |
Product Type | Toner Cartridge |
Compatibility | Lexmark Printers: MC3426adw, C3426dw |
Yield Type | Extra High-Yield |
Supply Type | Toner |
Device Types | Laser Printer |
Description
Consistently outstanding image quality. Long-life system reliability. Superior sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 2", Kraft, 25/Bundle (55VH44)
- LEXMARK C341XM0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Mgnta (C341XM0)
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- LEXMARK C341XK0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Black (C341XK0)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- LEXMARK High Yield Black Toner Cartridge 35K YLD (W850H21G)
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- Lexmark Printers & Scanners