Shop All Ink and Toner Cartridges
Lexmark
C340X10 Black Ehy Toner Crtrdg
Mfr # C340X10
Zoro # G2231884
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Condition Original
- Max. Page Yield 4500
- For Use With Lexmark MC2425adw Monochrome Laser Printer
- Product Type Toner Cartridge
- Compatibility Lexmark MC2425adw Monochrome Laser Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # C340X10
- Zoro # G2231884
- UPC # 734646711296
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Details
Cartridge Condition | Original |
Item | C340X10 Black Extra High Yield Print Cartridge |
Max. Page Yield | 4500 |
For Use With | Lexmark MC2425adw Monochrome Laser Printer |
Product Type | Toner Cartridge |
Compatibility | Lexmark MC2425adw Monochrome Laser Printer |
Print Color | Black |
Yield Type | Extra High |
Print Technology | Laser |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- AVERY Tags, Shipping, #5, Plain, Ylw 1000PK (AVE12325)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- LEXMARK Magenta Extra High Yield Toner Cartridge 22K YLD (X950X2MG)
- LEXMARK Lexmark Extra High Yield Magenta Return Program Toner, TAA Compliant, Yield: 4000 Pages (80C0XMG)
- LEXMARK 701M Magenta Toner Cartridge 1K YLD (70C10M0)
- LEXMARK Fuser, , 100,000 Page-Yield (40X8110)
- LEXMARK 801HK High Yield Black Toner Cartridge 4K YLD (80C1HK0)
- GENERIC Replacment Cartridge For XEROX VERSALINK C500/505 - CYAN (106R03866)
- Lexmark Printers & Scanners