Shop All Laser Printers
This Product is Discontinued
Lexmark
B2865dw Wireless Laser Printer (Discontinued)
Mfr # 50G0900
Zoro # G4600773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 65 ppm
- Printer Model B2865dw
- Print Resolution (Black) 1200 x 1200 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 50G0900
- Zoro # G4600773
- UPC # 734646666626
- Country of Origin China
- Category Laser Printers
Dimensions
Height | 17.5" |
Depth | 20.1" |
Width | 16.85" |
Maximum Paper Size | 8.5 x 14 |
Details
Item | Printers |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 65 ppm |
Printer Model | B2865dw |
Print Resolution (Black) | 1200 x 1200 dpi |
LCD Display | Yes |
Connector/Port/Interface | Ethernet; USB; Wi-FI |
Network Capable | Yes |
Standards | Energy Star Rated |
Network Ready | Yes |
Network Types | 10/100/1000 Ethernet; 802.11b/g/n Wireless |
Features | Wireless Printing |
Includes | Stability Sheet; Safety Sheet; Statement Of Limited Warranty/Guarantee; Power Cords; Setup Guide; Lexmark Cartridge Collection Program Information; Software and Documentation CD; Return Program Imaging Unit; Starter Return Program Toner Cartridge |
First Page Out | 4.2 s |
Duplex Printing | Automatic |
Paper Input Capacity (Sheets) | 550 |
Description
LexmarkTM B2865dw Wireless Laser Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.