Shop All Ink and Toner Cartridges
Lexmark
55B1H0E High-Yield Contract Toner Cartridge, 15,000 Page-Yield, Black
Mfr # 55B1H0E
Zoro # G8285359
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Page Yield 15000
- Color Black
- Weight 2.5 lbs
- Remanufactured Cartridge Number No
- Compatible OEM Model Number Lexmark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 55B1H0E
- Zoro # G8285359
- UPC # 734646710435
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 15000 |
Color | Black |
Weight | 2.5 lbs |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | Lexmark |
For Use With | Lexmark™ MX331adn, MX431adn, MX431adw, MS331dn, MS431dn, ms431dw |
Product Type | Toner Cartridge |
Compatibility | Lexmark Printers: MS331dn, MS431dn, MS431dw, MX331adn, MX431adn, MX431adw |
Supply Type | Toner |
Device Types | Laser Printer |
Yield Type | High-Yield |
Description
Consistently outstanding image quality. Long-life system reliability. Superior sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A979)
- US CARGO CONTROL Cordura Wear Sleeves for 3" Webbing (Purchase by Linear Foot) (CORDURA3)
- LEXMARK Black Toner Cartridge 3.5K YLD (X463A11G)
- LEXMARK 701Y Yellow Toner Cartridge 1K YLD (70C10Y0)
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- LEXMARK #17 Black Inkjet Cartridge 205 YLD (10N0217)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- LEXMARK E450H41G Return Program High-Yield Toner, 11000 Page-Yield, Black (E450H41G)
- XEROX XEROX COMP AltaLink C8030/8035/8045 BLACK (006R01697)
- Lexmark Ink and Toner Cartridges