Shop All Ink and Toner Cartridges
Lexmark
52D1X0L (531XL) Return Program Extra Hi-Yld Toner, 45000 Page-Yld, Blk
Mfr # 52D1X0L
Zoro # G4603129
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 45000
- Color Black
- For Use With Lexmark™ MS711dn
- Compatible OEM Model Number Lexmark
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 52D1X0L
- Zoro # G4603129
- UPC # 734646473309
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 45000 |
Color | Black |
For Use With | Lexmark™ MS711dn |
Compatible OEM Model Number | Lexmark |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Lexmark MS711dn Printer |
Yield Type | Extra High-Yield |
Features | Return Program |
Supply Type | Toner |
Description
LexmarkTM 52D1X0L (531XL) Return Program Extra High-Yield Toner, 45000 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- TAPE LOGIC Tape Logic® Labels, "1.4 - Explosive - S 1", 4" x 4", Orange/Black, 500/Roll (DL5091)
- PAPER MATE Pen, Pm, Flair, Med, Ast, PK24 (1978998)
- EXACT Paper, 11X17,250Pk, 110#, We Pk (WAU40414)
- LEXMARK Yellow Toner Cartridge 6K YLD (24B7156)
- LEXMARK Extra High Yield Black Toner Cartridge 20K YLD (55B1X00)
- LEXMARK Black Toner Cartridge 21K YLD (24B6887)
- LEXMARK 801HK High Yield Black Toner Cartridge 4K YLD (80C1HK0)
- LEXMARK Government Lexmark Yellow Ultra High Yield Return Program Toner Ctg (78C0UYG)
- LEXMARK 82K1UK0 Return Program Ultra High-Yield Toner, 55000 Page-Yield, Black (82K1UK0)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- Lexmark Ink and Toner Cartridges