Shop All Ink and Toner Cartridges
Lexmark
52D1H0E High-Yield Toner, 25,000 Page-Yield, Black
Mfr # 52D1H0E
Zoro # G802690581
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 25000
- Color Black
- For Use With Lexmark™ MS71 Series, MS81x Series
- Compatible OEM Model Number Lexmark
- Weight 2.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lexmark
- MFR # 52D1H0E
- Zoro # G802690581
- UPC # 734646455541
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 25000 |
Color | Black |
For Use With | Lexmark™ MS71 Series, MS81x Series |
Compatible OEM Model Number | Lexmark |
Weight | 2.6 lbs |
Remanufactured Cartridge Number | No |
Device Types | Laser Printer |
Supply Type | Toner |
Yield Type | High-Yield |
Description
A busy office can save time and money by choosing high-yield toner cartridges. With a lower cost-per-page ratio while reliably delivering the sharpest and most outstanding text, they're a better choice than a standard-yield product for any-sized office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Repair Order Racks - 18 Pocket Rack, 28" X 13" X 2", 1 Per Box (7002)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- LEXMARK Black Toner Cartridge 25K YLD (24B6511)
- LEXMARK Lexmark, 500HA High Yield Toner Cartridge, 5000 Yield (50F0HA0)
- LEXMARK Black Extra High Yield Rtrn Pr, B251X00 (B251X00)
- LEXMARK Return Progam Toner, 6,000 Page-Yield, Cyan (C734A4CG)
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- LEXMARK Extra High Yield Cyan Toner Cartridge 4K YLD (C544X1CG)
- CANON PFI102C Dye Cyan Ink Tank 130ML (0896B001)
- Lexmark Printers & Scanners