Lewmar

Windlass Thermal Circuit Breaker Panel, 70Amp


original price: $131.99
1% off
new price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Windlass Thermal Circuit Breaker Panel - 70Amp Panel mounted, a waterproof breaker that works with DC systems up to 48 volts. This trip-free breaker is ideal for a windlass circuit. Features: Works with DC systems up to 48 volts Clear, single lever operation Combines switching and circuit protection into a single device in. Trip Free in. design cannot be held in. ON in. during fault current condition Ignition protected Technical Specifications: Circuit Breaker Class - Type III Circuit Breaker Type - Thermally responsive bi-metal blade Maximum Voltage - 48V DC Amperage - 70Amp Mounting - Panel Mount Weight: -.5lb 0.23 kg *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.