Shop All Boat Anchors & Equipment
Lewmar
V700 Vertical Windlass, 12V
Mfr # 6670011108
Zoro # G708640390
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 6670011108
- Zoro # G708640390
- UPC # 743683303036
- Country of Origin Thailand
- Category Boat Anchors & Equipment
Description
V700 Vertical Windlass - 12V Windlass only With 100% 316 stainless steel housing and a sleek flush-mount design that hides the motor down below, the V700 is one of the most attractive and durable windlasses on the market. It works at the push of a button and has two built-in features that make it unique - motor protection and anchor lock. The V700 comes with a gypsy able to accept 1/4 inch chains. *Does not include contactor or circuit breaker. Windlass ONLY. Features: For rope, chain, or combination rodes Built-in motor protection and fail-safe anchor lock Easy installation Fast line speed Manual recovery option Impact-resistant cover Technical Specifications: Material - Stainless Steel Maximum Pull - 700lbs Maximum Line Speed - 82'/min Maximum Chain Size - 1/4 in. Maximum Rope Size - 1/2 in. Power - 12 V Maximum Boat Length - 35' Mounting Position - Vertical Weight - 14lbs In the Box: Windlass Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- WHITECAP Whitecap Galvanized Dock Cleat - 6" (S-1520P)
- SKF FKM, double lip, Wave oil seal (534950)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- LEWMAR Delta Anchor, Galvanized, 14lb (57406)
- LEWMAR Deck Foot Switch, Windlass Up, Stainless Steel (68000889)
- LEWMAR Pro-Fish Windlass Conversion Kit (66000616)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- LEWMAR Pro-Sport Control Arm Kit (66000649)
- LEWMAR Pro-Fish Retaining Pin Kit (66000619)
- EXTREME MAX Extreme Max 3005.5058 BoatTector Quick Adjust Pontoon Rail Fender Hanger - Gray, Pack of 2 (3005.5058)
- Lewmar Boat Anchors & Equipment