Shop All Boat Anchors & Equipment
Lewmar
Stainless Steel Anchor Bow Roller
Mfr # 66840066
Zoro # G908640350
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 66840066
- Zoro # G908640350
- UPC # 743683327780
- Country of Origin China
- Category Boat Anchors & Equipment
Description
66840066 Lewmar anchor rollers make lowering and raising your anchor easier on you and your boat. Helps reduce chafe, prevents scratches and dings to your boat's finish, and provides a secure place to store your anchor when not in use. Designed for anchors requiring a fluke-style bow roller. Compatible with: Fluke style anchors up to 28lbs Delta style anchors up to 35lbs Features: Friction-free surface to make dropping and weighing anchor easier Won't damage the deck or topsides Allows you to safely stow anchor while cruising and deploy at short notice Constructed of 304 stainless steel Technical Specifications: Mounting Dimensions L x W - 12.5 in. x 5 in. Height - 6 in. In the Box: Anchor roller Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class III, IV, 16,000 lb, 9-1/4In (21331)
- ACDELCO Element-A/Cl, A3181C (A3181C)
- THRIVE Synthetic Blend 5W20 Engine Oil 6 Gal Bag-In-Box (406052)
- HOPKINS Socket 6-Round (48435)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- LEWMAR Deck Foot Switch, Windlass Down, Stainless Steel (68000888)
- LEWMAR Delta® Anchor - Galvanized - 9lb (0057404)
- LEWMAR Pro-Fish 700 Horizontal Windlass - 12V (6656211967-310)
- LEWMAR Anchor Rode 15ft 5/16in G4 Chain w/150ft 5/8in Rope w/Shackle (HM15H150PX)
- LEWMAR Pro-Series Horizontal 700 Windlass, 12V (6656011967)
- TRAC OUTDOORS Trac Outdoors T10100 Strikezone 25 Anchor Winch (69001)
- Lewmar Boat Anchors & Equipment