Shop All Deck Hardware
Lewmar
Size 8 Opening Portlight
Mfr # 393820862
Zoro # G808640535
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 393820862
- Zoro # G808640535
- UPC # 743683110320
- Country of Origin United Kingdom
- Category Deck Hardware
Description
Lewmar Stainless portlights feature polished stainless 316 outer frames. Inside the boat, they are finished with a chrome plastic trim. The handles and hinges leave the lens clear of obstructions, giving it an uncluttered view and a clean modern look. Portlight handles apply the correct pressure evenly onto the seal in the closed position. Portlight handles are unable to vibrate open when in the closed position. Features: Flyscreens are supplied as standard The acrylic lens is tinted grey Technical Specifications: Frame Material - Stainless Steel Dimensions W x L x H - 7-11/16 in. x 17-13/16 in. x 1.5 in. Weight - 4.18lb In the Box: Portlight Mounting hardware Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Motor Oil, Conventional, 15W-40, Pail, 5 Gal. (550045128)
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- VELVAC Glass/Handset Replacement Kit (709764)
- STANDARD HORIZON Gimbal Mount Bracket f/GX6000 - Black (RA6060600)
- LEWMAR Large Handle Kit, Pair (361680990)
- WHITECAP TEAK 1in Framing Material (60889)
- PERKO Perko 1234DP0CHR Bow Handle for Daysailors (1234DP0CHR)
- SEA DOG Stainless Steel Pad Eye-3/8 In, #081200-1 (081200-1)
- VALTERRA Valterra L32CS010 Stainless Steel Mobile Home Entrance Lock - Knob x Knob (L32CS010)
- MAYHEW The Big Stick Dominator 54C-Hd (14124)
- SEACHOICE Polypropylene 7" x 11" ID Pry-Out Type Hatch-White (39121)
- Lewmar Deck Hardware