Lewmar

Size 60 Ocean Hatch, Flange Base


product price: $1,248.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lewmar
  • MFR # 39660070
  • Zoro # G008640427
  • UPC #
    743683113062
  • Country of Origin United Kingdom
  • Category Deck Hardware

Description

Size 60 Ocean Hatch - Flange Base With its classic style, the Ocean Hatch is fitted to thousands of boats around the world. Its rugged construction provides the ultimate protection against the elements, whatever conditions you might face. Features: Friction levers hold the lid open in any position up to 95° Anodized aluminum frame for corrosion resistance All sizes suitable for CE Area 2 Deck, Coach roof, Cockpit, and Transom Technical Specifications: Support System - Friction Lever Color - Smoke Grey Window Thickness - .5 in. Weight - 17.6lbs Dimensions L x W x H - 22-5/8 in. x 22-5/8 in. x 1-11/16 in. Cut-Out Dimensions L x W - 19-15/16 in. x 19-15/16 in. *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.