Lewmar

Size 0 Ocean Traveler Kit, 2:1 Purchase System


product price: $383.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lewmar
  • MFR # 29060152BK
  • Zoro # G808640542
  • UPC #
    743683215094
  • Country of Origin United Kingdom
  • Category Deck Hardware

Description

Size 0 Ocean Traveler Kit - 2:1 Purchase System Lewmar makes selecting your mainsheet system simple - with complete Mainsheet System Kits. Lewmar's Size 0 Ocean Mainsheet System is a complete kit made specifically for yachts up to 28 feet 8.5m. Features: Smooth, clean profile with no visible fasteners Fast, functional, and attractive Easy to retro-fit new track to the deck using original bolt holes Technical Specifications: Designed for boats up to 28 feet 8.5m long Safe working load - 990 lbs 400kg Max Mainsail Area End Boom - 16 m2 Max Mainsail Area Mid Boom- 12 m2 Provides a 2:1 Purchase system In the Box: 29030100BK 1 x Mainsheet car 29170040BK 2 x Simple end stop 29160112 1 x 1.2m Sliding bolt track 29171010 1 x Size 1 Dead eye 29104100BK 2 x Small composite cleat 29904104 2 x Small cam fairlead *Sold as a Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.