Shop All Boat Anchors & Equipment
Lewmar
Pro-Series Horizontal 700 Windlass Kit, 12V
Mfr # 6656011967-310
Zoro # G708640208
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewmar
- MFR # 6656011967-310
- Zoro # G708640208
- UPC # 743683306488
- Country of Origin United Kingdom
- Category Boat Anchors & Equipment
Description
Pro-Series Horizontal 700 Windlass Kit - 12V Praised by professionals worldwide, the horizontal Pro-Series is a shining example of Lewmar's commitment to providing quality products for boats. It's DIY-ready, easy to install, and housed in 100% 316 stainless steel, making it well protected and durable and with push-button control and a built-in manual emergency recovery system. Anchoring has never been easier. Features: Powerful motor providing fast line speed Manual emergency recovery equipped Convenient above-deck installation Technical Specifications: Material - Stainless Steel Maximum Pull - 700lbs Maximum Line Speed - 82'/min Maximum Chain Size - 1/4 in. Maximum Rope Size - 1/2 in. Power - 12 V Maximum Boat Length - 32' Mounting Position - Horizontal In the Box: Windlass Switch Circuit breaker Dual direction contactor/solenoid Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Stop Turn Tail Light Roadside Incandescent Bulb Rounded Red Lens 81316 x 5116 (V457)
- GROCO 1-1/2" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1500-WS)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 307436 40MM (ATETAXB-CONE-3)
- SEAL PWR ENGINE PART Plastigage .009-.020, Spy-1 (SPY-1)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- LEWMAR LFX-7 Anchor, Aluminum Alloy, 7lb (58103)
- LEWMAR V700 Fall Safe Kit (66000607)
- LEWMAR Deck Foot Switch, Windlass Down, White Plastic (68000918)
- LEWMAR Guarded Rocker Switch, Up/Down (68000593)
- MINN KOTA Raptor Travel Cover f/10' (1810351)
- Lewmar Boat Anchors & Equipment