Shop All Boat Anchors & Equipment
Lewmar
Pro-Series Horizontal 700 Windlass, 12V
Mfr # 6656011967
Zoro # G108640457
original price:
$1,368.99
9% off
new price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 6656011967
- Zoro # G108640457
- UPC # 743683306495
- Country of Origin Thailand
- Category Boat Anchors & Equipment
Description
Pro-Series Horizontal 700 Windlass - 12V Praised by professionals worldwide, the horizontal Pro-Series is a shining example of Lewmar's commitment to providing quality products for boats. It's DIY-ready, easy to install, and housed in 100% 316 stainless steel, making it well protected and durable and with push-button control and a built-in manual emergency recovery system. Anchoring has never been easier. Features: Powerful motor providing fast line speed Manual emergency recovery equipped Convenient above-deck installation Technical Specifications: Material - Stainless Steel Maximum Pull - 700lbs Maximum Line Speed - 82'/min Maximum Chain Size - 1/4 in. Maximum Rope Size - 1/2 in. Power - 12 V Maximum Boat Length - 32' Mounting Position - Horizontal In the Box: Windlass Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- GROTE Oval Dual System Backup Lamp (62231)
- ATTWOOD SP67739 Lock-N-Pin Base Plate 7 X 7 (SP-67739)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 38"-40" Pantograph, PK10 (200719WS)
- LEWMAR Gypsy Drum Deck Unit, V4/V5 (66810025)
- LEWMAR Anchor Lock f/Up to 55lb Anchors (66840070)
- LEWMAR Solenoid in Watertight Control Box, 12V (68000129)
- LEWMAR V700 Fastening Kit 1, Metric (66000605)
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- DOCK EDGE Premium Mooring Whips 2PC 12ft 5,000 LBS up to 23ft (3400-F)
- Lewmar Boat Anchors & Equipment