Shop All Boat Anchors & Equipment
Lewmar
Pro-Series Horizontal 1000H Windlass Kit - 12V
Mfr # 6657011108-102
Zoro # G410046022
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewmar
- MFR # 6657011108-102
- Zoro # G410046022
- UPC # 743683319891
- Country of Origin Thailand
- Category Boat Anchors & Equipment
Description
Pro-Series Horizontal 1000H Windlass Kit - 12V. Praised by professionals worldwide, the horizontal Pro-Series is a shining example of LewmarFTs commitment to providing quality products for boats. ItFTs DIY-ready, easy to install, and housed in 100% 316 stainless steel, making it well protected and durable and with push-button control and a built-in manual emergency recovery system. Anchoring has never been easier.Features: Powerful motor providing fast line speed. Manual emergency recovery equipped . Convenient above-deck installation. Technical Specifications: Material - Stainless Steel. Maximum Pull - 1,000lbs. Maximum Line Speed - 88FT/min Maximum Chain Size - 5/16in. Maximum Rope Size - 5/8in. Power - 12 V. Maximum Boat Length - 38FT. Mounting Position - Horizontal. In the Box: Windlass. Switch. Circuit breaker. Dual direction contactor/solenoid. Instruction manualas an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SERIES Pro Series 1400750340 6 In. Jack Wheel (P2J-1400750340)
- FEDERAL SIGNAL Status Indicator, Green/Red, 2-1/5 Dia (MSL2-120GR)
- D-A LUBRICANT CO D-A AutoTrans G3 Transmission Oil - 5 Gallon Plastic Pail (54508)
- TYC PRODUCTS Tyc Cabin Air Filter, 800196P (800196P)
- LEWMAR Cone Washer Kit v/CPX V Series Windlasses (66000720)
- LEWMAR Pro-Series Horizontal 700 Windlass, 12V (6656011967)
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- LEWMAR Pro-Sport Control Arm Kit (66000649)
- LEWMAR Guarded Rocker Switch, Up/Down (68000593)
- LEWMAR Replacement Delrin Roller, 3 in. (68000856)
- TAYLOR MADE Ring Buoy Holder w/60FT Heaving Line (374)
- Lewmar Boat Anchors & Equipment