Shop All Boat Anchors & Equipment
Lewmar
Pro-Fish 700 Horizontal Windlass - 12V
Mfr # 6656211967-310
Zoro # G409843229
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 6656211967-310
- Zoro # G409843229
- UPC # 743683306860
- Country of Origin Thailand
- Category Boat Anchors & Equipment
Description
Pro-Fish 700 Windlass - 12V. The Lewmar Pro-Fish model is the ultimate windlass for fishermen. The Pro-Fish has an automatic freefall that allows you to pull right up over a wreck or ledge, and drop anchor with speed and precision. No more running your motor or wasting fuel while you hover fish. You can retrieve your anchor just as easily, with the push of a button. Plus, the Pro-Fish is DIY-ready and made of durable 316 stainless steel. This windlass has been specially designed to suit leaded lines up to 7mm in diameter and a revised control arm and new Pro-Guard plate prevent the rope from jumping out of the windlass or snagging during operation.Features Automatic freefall. Powerful motor providing fast line speed. Manual emergency recovery equipped all you need is a common 1/2 socket wrench. Strong 316 stainless steel, including control arm and stripper. Maximum pulling power: 320kg 700 lb for the 700 and 454kg 1,000 lb for the 1000. Convenient above-deck installation. For boats up to 12m 38ft. Technical Specifications: Chain Size - 1/4in G4 or BBB. Rope Size - 1/2in 3-strand or 8-plait. Motor Voltage - 12 Volt DC. Motor Power - 500 Watt. Maximum Pulling Power - 700lb 318kg. Maximum Working Load - 175lb 79.38. For boats up to 32FT 9.75M. In the Box: Windlass. Base gasket. Mounting hardware. Circuit breaker. Dual-direction solenoid. Rocker switch. Instruction manual as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 (7225-10PK)
- BUILD-ALL Parts Washer, Stainless Steel Sink on Drum Parts Washer for Aqueous Parts Washing, 30-Gal Plastic Drum (SSWH30)
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- GROTE Trailer Plug, Spring, 2 Pole, Vertical Pin (82-1042V)
- LEWMAR Solenoid in Watertight Control Box, 12V (68000129)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 14 Lbs. (0057406)
- LEWMAR V700 Fastening Kit 1, Metric (66000605)
- LEWMAR Guarded Rocker Switch, Up/Down (68000593)
- LEWMAR Pro-Series Horizontal 1000H Windlass Kit - 12V (6657011108-102)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- GREENFIELD Chain-Anchor 4Ft X 1/4"" Red, #2115 RD (2115 RD)
- Lewmar Boat Anchors & Equipment