Shop All Boat Anchors & Equipment
Lewmar
Pro-Fish 1000 Horizontal Windlass Kit - 12V
Mfr # 6656411108-102
Zoro # G609849564
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 6656411108-102
- Zoro # G609849564
- UPC # 743683326677
- Country of Origin Thailand
- Category Boat Anchors & Equipment
Description
Pro-Fish 1000 Horizontal Windlass Kit - 12V. LewmarFTs Pro-Fish model is the ultimate windlass for fishermen. The Pro-Fish has an automatic freefall that allows you to pull right up over a wreck or ledge, and drop anchor with speed and precision. No more running your motor or wasting fuel while you hover fish. You can retrieve your anchor just as easily, with the push of a button. Plus, the Pro-Fish is DIY-ready and made of durable 316 stainless steel. The Pro-Fish is perfectly suited to installation in the stern of a boat, where it can be utilized for easy Scandinavian-style stern anchoring. The automatic free-fall mechanism means access to the windlass is not required to drop or retrieve the anchor and the all-stainless design is extremely resistant to corrosion. This windlass has been specially designed to suit leaded lines up to 5/8in in diameter and a revised control arm and new Pro-Guard plate prevent the rope from jumping out of the windlass or snagging during operation.Features: Automatic freefall. Powerful motor providing fast line speed. Manual emergency recovery equipped all you need is a common 1/2 socket wrench. Convenient above-deck installation. Technical Specifications: Chain Size - 5/16in G4 or BBB. Rope Size - 5/8in 3-strand or 8-plait. Motor Voltage - 12 Volt DC. Motor Power - 700 Watt. Maximum pulling power - 1000lb 453kg. Maximum Working Load - 250lb 113.4kg. For boats up to 38FT 11.58M. In the Box: Windlass. Base gasket. Mounting hardware. Circuit breaker. Dual-direction solenoid. Rocker switch. Instruction manual as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Waffle Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915104G)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- T-H MARINE SUPPLIES T-H Marine Troll-Tamer™ f/Minn Kota Fortrex Trolling Motor Stabi (RMC-105FMK-DP)
- GROTE Air Brake Tube, 1/2", Black, Type B, 1000 ft (81-1014-1000B)
- LEWMAR Deck Foot Switch, Windlass Down, White Plastic (68000918)
- LEWMAR Anchor Rode 15ft 5/16in G4 Chain w/150ft 5/8in Rope w/Shackle (HM15H150PX)
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- LEWMAR V1/V2/V3 Gypsy Stripper Kit, No. 000 (68000360)
- LEWMAR Gypsy Drum Deck Unit, V4/V5 (66810025)
- LEWMAR Pro-Series Horizontal 700 Windlass Kit, 12V (6656011967-310)
- EXTREME MAX Extreme Max 3006.3059 BoatTector Bungee Dock Line Value 2-Pack - 7', Blue/White (3006.3059)
- Lewmar Boat Anchors & Equipment