Shop All Boat Steering, Controls & Accessories
Lewmar
Power Grip Carbon Fiber Wheel
Mfr # 89700924
Zoro # G911928322
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 89700924
- Zoro # G911928322
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Power Grip Carbon Fiber Wheel Lewmar has upped the steering wheel game. The Power Grip steering wheel gives boaters precision handling with the 3-spoke design. The wheel's underside is designed with finger grips for even more control and comfort. Each Lewmar steering wheel has a pre-installed Power-Grip knob. Features:High-strength and low-weight carbon fiber High-gloss UV-resistant lacquered finish Rear face EVA molded insert grips Deep dish design for extra room and comfort Non-magnetic Center hub insert machined from solid billet 316 stainless steel Pre-assembled with ball-raced Power Grip for ease of use Rim diameter inch: 13-1/2in Hole diameter inch: 3/4in taper Dish: 22 degrees 13-1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, Lm501310 (LM501310)
- WIX FILTERS Engine Oil Filter #Wix 51069 (51069)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx949 (SX949)
- ERGODYNE Umbrella Trailer Hitch Mount, Black (6193)
- LEWMAR Lewmar Toggle Switch W-Controler BUILT-IN (52519)
- LEWMAR Generation 2 Single Joystick Thruster Controller (589268)
- LENCO Auto Glide Automatic Trim Tab System w/GPS & NMEA Network for Single Actuator (15500-101)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 3/8" Post - 2-Pack (252286)
- ELENCO ELECTRONICS Lenco 380-01910 Le Lro-10-120 Rod Oven 10 Lb 120V (380-01910)
- BEP MARINE Curved SPDT Mini Rocker Switch - 12V - ON/ON (1001706)
- Lewmar Boat Steering, Controls & Accessories