Shop All Boat Anchors & Equipment
Lewmar
LFX-4 Anchor, Aluminum Alloy, 4lb
Mfr # 58102
Zoro # G808640436
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 58102
- Zoro # G808640436
- UPC # 743683181702
- Country of Origin China
- Category Boat Anchors & Equipment
Description
LFX-4 Anchor - Anodized Aluminum - 4lb The new LFX anchor has been developed to complement our existing range, offering style with practicality. Made from high-grade anodised aluminium, the LFX anchor demonstrates exceptional anti-corrosion performance with enhanced aesthetics. The large flukes perform superbly under high loads while being extremely lightweight, making the LFX easy to handle and use. The anchor has the additional feature of being simple to disassemble and store in a locker. Features: Made from lightweight and strong, high-grade aluminium alloy Tough, durable and corrosion-resistant anodised finish Performs at its best in mud and sand environments Super high holding power Adjustable fluke angle for different conditions Easily detachable for locker storage Technical Specifications: Material - Anodized Aluminum Weight - 4lb 2 kg In the Box: Anchor Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 12' Length (TRC1407P-0-12)
- DELPHI Fuel Lift Pump, HFP274 (HFP274)
- UNIVERSAL AIR COND Dodge Grand Caravan 17-15 (EV940093PFC)
- PUROLATOR Purolator C25869 PurolatorONE Advanced Cabin Air Filter (C25869)
- LEWMAR Deck Foot Switch, Windlass Up, Stainless Steel (68000889)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- LEWMAR Solenoid in Watertight Control Box, 12V (68000129)
- LEWMAR Guarded Rocker Switch, Up/Down (68000593)
- LEWMAR Pro-Sport Control Arm Kit (66000649)
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- EXTREME MAX Extreme Max 3006.6608 BoatTector Galvanized Anchor Shackle - 3/8" (3006.6608)
- Lewmar Boat Anchors & Equipment