Shop All Deck Hardware
Lewmar
Large Handle Kit, Pair
Mfr # 361680990
Zoro # G208640548
Free Shipping & Returns
$75.95
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
- Brand Lewmar
- MFR # 361680990
- Zoro # G208640548
- UPC # 743683158223
- Country of Origin United Kingdom
- Category Deck Hardware
Description
Large Handle Kit - Pair Replacement handle kit with both Left and Right-sided handles. Compatible With: Flush 3G hatch sizes 27, 30, 44, 60, 70, Bavaria big rectangle and Bavaria big square Coastline hatch, sizes 18, 22, 30, 40, 44, 50, 54, 60, 65 and 70 Ocean hatch, sizes 30, 40, 44, 50, 54, 60, 65, 66 H.Rassy, 70, 75 and 77 Trimline hatch sizes 30, 40, 50, 60 and 70 Rolltop hatch, sizes 30, 40, 50, 60, 65 and 70 In the Box: One 1 Exterior Handle LH Grey Assembly One 1 Exterior Handle RH Grey Assembly Two 2 O-Ring Two 2 Exterior Handle - Grey Two 2 Base Bush - Grey Two 2 Base Bush O-ring Two 2 Handle packing washers One 1 Handle + Lock RH - Grey One 1 Handle + Lock LH - Grey Two 2 No. 10 Screw *Sold as an Individual
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
- DORMAN License Lamp Lense, 68147 (68147)
- DELPHI Suspension Stabilizer Bar Link, Tc2309 (TC2309)
- KAPSCOMOTO Universal Hidden Antenna AM FM Radio Stereo (TLB1800)
- CTA MANUFACTURING CALIPER PISTON TOOL 3 PIN BMW/AUDI (CTA1458)
- LEWMAR Size 8 Opening Portlight (393820862)
- SEA-DOG Sea-Dog 321650-1 Stainless Steel Hatch Spring - 8-3/4" with Internal Cable (321650-1)
- PERKO 1091DP1BLK Locking Latch 1/8" 3/4" /Carpeted Surface Fits 2-1/2" Hole-3/4" 2-3/8" (1091DP1BLK)
- ANCOR 90 deg Tinned Copper Lug #1/0, 3/8 in., 2-Piece (262286)
- SEACHOICE 30610 8 in. Galvanized Open Base Dock Cleat (8036733)
- ABUS Abus: 8003-3" Special Alloy Shackle Only 83/45"s (ABS-83003)
- SEA-DOG Sea-Dog 043390-1 Heavy-Duty Cleat - 10" (043390-1)
- Lewmar Deck Hardware