Lewmar

Generation 2 Single Joystick Thruster Controller


product price: $401.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lewmar's range of thruster controls provides superior tactile control of single or dual thruster installations. The controllers are installed without the need for rear access and feature a snap-on bezel to neatly hide the mounting screws. A cover is also included, providing additional security against accidental use and giving extra environmental protection. If replacing a previous generation touch panel, joystick panel, or dual joystick panel, the existing mounting hole and fixing screw positions can be reused. Compatible with: Lewmar TT, RT, SRT VRT thrusters are fitted with a blue box and can be fitted to thrusters fitted with a black box using a controller adapter. *Requires Lewmar connecting cable. Features: The ergonomic control ‘pad' gives tactile feedback Membrane switch panel sealed from dust and moisture ingress Multi-function LED indicator displays system deployment, thruster operation, low voltage, motor temperature warnings fault conditions. Fit existing cut-out of Lewmar joysticks Removable cover Technical Specifications: Power - 12/24 Volt DC Cut-out - 2.5 in. Diameter *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.