Shop All Boat Anchors & Equipment
Lewmar
Delta® Anchor - Galvanized - 9lb
Mfr # 0057404
Zoro # G009895451
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewmar
- MFR # 0057404
- Zoro # G009895451
- UPC # 743683314582
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Delta® Anchor - Galvanized - 9lb. Its unique shank profile and ballasted tip make the Delta® anchor self-launching. The low center of gravity and self-righting geometry ensure that the Delta® anchor will be set immediately. Consistent and reliable in performance, the Delta® anchor has LloydFTs Register General Approval of an Anchor Design as a High Holding Power anchor and is specified as the primary anchor used by numerous National Lifeboat organizations. Features: Self-launching. LloydFTs Register Type Approval. Technical Specifications: Material - Manganese steel . Recommended Chain Size - 1/4in. Weight - 9lb 4kg. In the Box: Anchor. Instruction manualas an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- FARIA BEEDE INSTRUMENTS Chesapeake Black 4" Multifunction Gauge (33751)
- RITCHIE V-537 Explorer Compass Bulkhead Mount (V-537)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 14 Lbs. (0057406)
- LEWMAR V700 Fall Safe Kit (66000607)
- LEWMAR V700 1st Compound Gear Assembly (66000614)
- LEWMAR Deck Foot Switch, Windlass Up, Stainless Steel (68000889)
- LEWMAR Fixed Anchor Swivel - 1/4in to 5/16in (SWIVEL312F)
- LEWMAR V4/V5 Windlass Gypsy #203 (68000358)
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 35 lbs. (41560)
- Lewmar Boat Anchors & Equipment