Shop All Boat Anchors & Equipment
Lewmar
Delta Anchor, Galvanized, 14lb
Mfr # 57406
Zoro # G708640536
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lewmar
- MFR # 57406
- Zoro # G708640536
- UPC # 743683314520
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Delta Anchor - Galvanized - 14lb Its unique shank profile and ballasted tip make the Delta anchor self-launching. The low center of gravity and self-righting geometry ensure that the Delta anchor will be set immediately. Consistent and reliable in performance, the Delta anchor has Lloyd's Register General Approval of an Anchor Design as a High Holding Power anchor and is specified as the primary anchor used by numerous National Lifeboat organizations. All Delta anchors are in. guaranteed for life against breakage. in. Features: Self-launching Lloyd's Register Type Approval Guaranteed for life against Breakage Technical Specifications: Material - Manganese steel Recommended Chain Size - 1/4 in. Weight - 14lb 6kg In the Box: Anchor Instruction manual *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Coupler, Low Side, 134A 1/4 M (82934-E)
- AFTERMARKET Black Seat Fits Kubota L2800 L3400 L4400 MX4700 MX5100 MX5000 Compact Tractor (SEQ90-0560)
- MARADYNE Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC (F-4670176)
- WAI GLOBAL STRBO PMGR (18949N)
- LEWMAR Deck Foot Switch, Windlass Down, White Plastic (68000918)
- LEWMAR Pro-Series Horizontal 700 Windlass, 12V (6656011967)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 14 Lbs. (0057406)
- LEWMAR V700 Fastening Kit 1, Metric (66000605)
- LEWMAR LFX-7 Anchor, Aluminum Alloy, 7lb (58103)
- LEWMAR Pro Series Fastening Kit, Metric (66000108)
- SEACHOICE PVC Coated Slip-Ring Anchor, White, 8 lbs. (41727)
- Lewmar Boat Anchors & Equipment