Shop All Boat Anchors & Equipment
Lewmar
Circuit Breaker, 35 AMP
Mfr # 68000604
Zoro # G908640190
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewmar
- MFR # 68000604
- Zoro # G908640190
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Circuit Breaker - 35 AMP Panel mounted a waterproof breaker that works with DC systems up to 48 volts. This trip-free breaker is ideal for a windlass circuit. Features: Works with DC systems up to 48 volts Clear, single lever operation Combines switching and circuit protection into a single device in. Trip Free in. design cannot be held in. ON in. during fault current condition Ignition protected Technical Specifications: Circuit Breaker Class - Type III Circuit Breaker Type - Thermally responsive bi-metal blade Maximum Voltage - 48V DC Amperage - 35 AMP Mounting - Panel Mount Weight: -.5lb 0.23 kg *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SOLID STEP RAIL (799640)
- GROTE Yellow Round Led Marker Lamp (49343)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7924)
- VALTERRA Valterra T1029-4 Termination Adapter - 3" Bayonet, Round (T1029-4)
- LEWMAR Windlass Control Solenoid, 12V (68000939)
- LEWMAR Pro-Fish 1000 Horizontal Windlass Kit - 12V (6656411108-102)
- LEWMAR Pro Series Generation 1 2 Motor, 12V (66000107)
- LEWMAR Delta Anchor, Galvanized, 14lb (57406)
- LEWMAR Pro Series Fastening Kit, Metric (66000108)
- LEWMAR Anchor Lock f/Up to 55lb Anchors (66840070)
- GREENFIELD PRODUCTS Greenfield Products DB5-RB Dock Buddy Stretch Dock Line - Royal Blue (DB5-RB)
- Lewmar Boat Anchors & Equipment