Shop All Boat Anchors & Equipment
Lewmar
CHSX Deck Switch Closed, Black
Mfr # 68001249
Zoro # G708640604
product price: $90.85
/ea
Free Shipping & Returns
$90.85
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
- Brand Lewmar
- MFR # 68001249
- Zoro # G708640604
- UPC # 743683336904
- Country of Origin United Kingdom
- Category Boat Anchors & Equipment
Description
CHSX Deck Switch Closed - Black Compatible with 12/24V Lewmar electric winches and windlasses, the CHSX Deck Switch offers a protected switch that is weather-resistant, easily installed, easy to use, and prevents accidental activation. Features: Suitable for DC electric windlasses running on 12 or 24v IP67/5 rated for water resistance Twin sealed switch compartment New lower-profile design with updated styling Technical Specifications: Material - Composite plastic Position - Closed In the Box: Deck switch Instruction manual *Sold as an individual
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
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- VHT Vht SP734 Gloss Black Brake Caliper Paint Can - 11 Oz. (S24-SP734)
- OPTRONICS Optronics TLL16RK Waterproof STL16/17 Series LED Combination Tail Light Kit (TLL16RK)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- LEWMAR Pro-Fish Retaining Pin Kit (66000619)
- LEWMAR LFX-7 Anchor, Aluminum Alloy, 7lb (58103)
- LEWMAR Pro Series Generation 1 2 Motor, 12V (66000107)
- LEWMAR Deck Foot Switch, Windlass Down, White Plastic (68000918)
- LEWMAR Pro-Fish 700 Horizontal Windlass - 12V (6656211967-310)
- LEWMAR Pro-Fish 1000 Horizontal Windlass Kit - 12V (6656411108-102)
- EXTREME MAX Extreme Max 3006.3122 BoatTector PWC Dock Line Value 2-Pack - 7', Green/Yellow (3006.3122)
- Lewmar Boat Anchors & Equipment