Shop All Boat Anchors & Equipment
Lewmar
Anchor Rode 15ft 5/16in G4 Chain w/150ft 5/8in Rope w/Shackle
Mfr # HM15H150PX
Zoro # G411891997
original price:
$458.99
10% off
Free Shipping & Returns
$412.99
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
- Brand Lewmar
- MFR # HM15H150PX
- Zoro # G411891997
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Anchor Rode 15ft 5/16in G4 Chain with 150ft 5/8in Rope with Shackle An anchor rode is an important part of the anchoring system, and sailors rely on it to connect the anchor to a boat. Lewmar anchor rodes are designed for exceptional performance. The strong nylon rope with a hot-dip-galvanized G4 chain makes the rope-to-chain transition smooth and promotes maximum efficiency in operation. *A shackle is included for a secure and convenient anchor attachment point Features:High-strength, welded chain rated to high-test G4 specs Hot-dip-galvanized chain links to minimize corrosion Calibrated for an even pitch Smooth rope-to-chain transition for seamless windlass operation Treated, windlass-grade, 3-strand, twisted nylon rope Fitted to all Lewmar windlasses and rope chain gypsies Works With:Pro-series, ProFish 100-, V1, 2 & 3, along with H2 & 3 windlasses Specifications:Rope: 150 ft. 5/8 in. 3-strand nylon Chain: 15 ft. 5/16in G4 chain
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
- DUTTON-LAINSON Dutton-Lainson 14825 DL-Series 2-Speed Horizontal Winch w Ratchet DL2500A-9.5" Handle 2500 lb. (14825)
- MELLING OIL PUMP CHRY BB HV (M-63HV)
- PLOMBCO 100 oz T style Plasteel clipon weight (PLO10874)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823-E)
- LEWMAR Pro-Series Horizontal 700 Windlass Kit, 12V (6656011967-310)
- LEWMAR Pro-Series Horizontal 700 Windlass, 12V (6656011967)
- LEWMAR Pro-Series Horizontal 1000H Windlass Kit - 12V (6657011108-102)
- LEWMAR Deck Foot Switch, Windlass Up, Stainless Steel (68000889)
- LEWMAR Anchor Lock f/Up to 55lb Anchors (66840070)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 14 Lbs. (0057406)
- ATTWOOD Attwood 93532-1 Softside Dock Fender, Straight Edge, White - 18" x 3" (93532-1)
- Lewmar Boat Anchors & Equipment