Lewmar

40ST EVO Self Tailing Winch Alloy, Chrome


product price: $1,945.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

40ST EVO Self Tailing Winch Alloy - Chrome An evolution of the renowned Lewmar Ocean winch, the EVO Self-Tailing Winch draws on a wealth of design and manufacturing experience to produce a state-of-the-art winch. Features: Easy Servicing – no tools required User-friendly direction arrows Convertible to electric Technical Specifications: Drum Diameter - 2.91 in. Base Diameter - 5.83 in. Height - 6.24 in. Line entry - 3.11 in. Line size: - .32 in. - .5 in. Gear Ratio 1st Gear - 1.9:1 Gear Ratio 2nd Gear - 5.8:1 Power Ratio 1st Gear - 13.2:1 Power Ratio 2nd Gear - 40:2:1 SWL - 1753lbs Weight - 10.7lbs In the Box: Winch Instruction manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.