Lewmar

3 Spoke 13.5 in. Steering Wheel w/Power-Grip Knob


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 Spoke 13.5 in. Steering Wheel with Power-Grip Knob Lewmar's steering systems have been world leaders for over 50 years and constantly evolving to meet the performance and aesthetic needs of both cruisers and elite racers. Each product is thoroughly tested in the most adverse conditions possible and then finished with care to suit every type of yacht. Features: Power-Grip knob Ergonomic design Technical Specifications: Material - Stainless Steel Diameter - 13.5 in. Hub Thread - 5/8 in. Spokes - Three 3 In the Box: Steering wheel with knob Instruction manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.