Shop All Boat Motors & Parts
Lewmar
140TT 2.0kW Bow Thruster Kit -12V
Mfr # 591468
Zoro # G808640191
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lewmar
- MFR # 591468
- Zoro # G808640191
- Country of Origin United Kingdom
- Category Boat Motors & Parts
Description
Maneuvering around the dock area can be difficult, but Lewmar's TT Thrusters make docking simple. The revolutionary design of the TT propeller, the latest in Lewmar's long history of custom thruster solutions, achieves a perfectly even thrust in both directions for maximum control and maneuverability. All Lewmar Thrusters have been extensively tested, resulting in a smooth, efficient, and quiet performance that will have you docking like a pro in no time. Features: No reservoir to install, no leaks, and no maintenance High performance 5 blade propellers give equal thrust in both directions High integrity seal Spline driven propeller, no drive pin or anode required Blue box electronics prevent misuse and protect the motor Hardened and ground spiral bevel gear for maximum efficiency and quiet power transmission Self-resetting thermal protection Easy plug together switch connections Minimum silhouette hub for smooth water flow Technical Specifications: Voltage - 12V Power - 2.0 KW Power - 2.7 HP Tunnel Size - 5.5 in. Thrust - 81lb Weight - 29lb *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X RAINX WB WIPER BLADE 22"" (RX30222)
- INSTALLBAY BY METRA Anl 200 Amp Fuse, 10/Bag (ANL20010)
- LISLE TRIM CLIP PLIERS 90 DEGREE (LI41090)
- MEVOTECH Steering Tie Rod End, GES2027L (GES2027L)
- CDI ELECTRONICS Force Stator (176-3095)
- CDI ELECTRONICS Johnson/Evinrude Internal Engine Harness (413-1818)
- SEA DOG Ss Cast Hose Deck Fill, #351320-1 (351320-1)
- CDI ELECTRONICS CDI Electronics SG200 Battery Monitor Kit, 12V-48V (SG200)
- BALMAR Max Charge MC618 Multi-Stage Regulator w/o Harness - 12V (MC-618)
- GARMIN Garmin 0100202500 Force Bow Mount Trolling Motor, 24/36V, 80/100 lb. Thrust, 57" Shaft (010-02025-00)
- RACOR 10 Micron Gas Spin-On Fuel/Water Seperator w/ Clear Bowl for Outboards (320R-RAC-01)
- Lewmar Boat Motors & Parts