Lewmar

10 in. Red Titan Locking Winch Handle


original price: $84.65
9% off
new price: $76.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for everyday use, the Red Titan family of floating winch handles is one of the most popular in the sailing world. Features: Strong composite construction Finger activated locking mechanism Very light-weight Handle floats if dropped overboard Engineered to withstand the rigors of the saltwater environment Technical Specifications: Material - Glass-Filled Nylon Length - 10 in. Locking - Yes *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.