Lewmar

10 in. One Touch Power Grip Locking Winch Handle


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The award-winning OneTouch Power Grip winch handle allows you to lock in and remove the winch handle with one hand. Simply squeeze the release lever, which runs the entire length of the handle, and pull to unlock it in one quick and easy motion. Features: The release lever runs the entire length of the handle – no twisting, jiggling, or fiddling around Easy one-handed removal – just squeeze and lift Lightweight, forged construction Corrosion-resistant for years of performance under harsh conditions As used by America's Cup, Volvo, and TP52 teams Technical Specifications: Material - Alloy Length - 10 in. Locking - Yes *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.